Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.69in H, 316 SS, Size 23/32in
Mfr # SP-218-ACT-DP-AS-U-W5-K-642012
Zoro # G5105278
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 18 mm
- Depth 1.18 in
- Includes (2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # SP-218-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105278
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 18 mm |
Depth | 1.18 in |
Height | 1.69 in |
Length | 1.65 in |
Width | 1.65 in |
Overall Width | 41 29/32 mm |
For Maximum Outside Diameter | 18 mm |
Overall Height | 42 29/32 mm |
Installed Height | 43 mm |
For Outside Diameter | 18 mm |
Bolt Length | 34 29/32 mm |
Overall Length | 41 29/32 mm |
Bolt Head Size | 6 13/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 18 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Elbow, Cast Bronze, C x FNPT (7073R 3/4X1)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- MOEN Diverter Spouts (3800)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- Stauff Pipe & Tube Clamps