Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.63in H, 316 SS, Size 1/2in
Mfr # CRA-212.7-ACT-DP-AS-U-W5-K-642012
Zoro # G4577539
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 1/2 in
- Height 1.63 in
- Includes (2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-212.7-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577539
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Height | 1.63 in |
Length | 1.77 in |
Width | 1.77 in |
Depth | 1.57 in |
Bolt Head Size | 6 13/32 mm |
Overall Height | 41 13/32 mm |
For Outside Diameter | 12 11/16 mm |
Bolt Length | 34 29/32 mm |
Overall Length | 45 mm |
Overall Width | 45 mm |
For Maximum Outside Diameter | 12 11/16 mm |
Installed Height | 43 mm |
For Strut Channel Width | 41 5/16 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 11/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- Stauff Pipe & Tube Clamps