Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.61in H, 316 SS, 2000 psi
Mfr # SP-110/10-ACT-GD-AS-U-W5-K-642012
Zoro # G5105007
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Twin Clamp
- Tube Size 1/8 in x 1/8 in
- Max. Pressure (PSI) 2000
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-110/10-ACT-GD-AS-U-W5-K-642012
- Zoro # G5105007
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/8 in x 1/8 in |
Length | 1.46 in |
Pipe Size | 1/8 in |
Width | 1.46 in |
Height | 1.61 in |
Depth | 1.18 in |
For Maximum Outside Diameter | 10 mm |
Overall Width | 37 3/32 mm |
Overall Length | 37 3/32 mm |
Bolt Length | 34 29/32 mm |
Overall Height | 41 mm |
For Outside Diameter | 10 mm |
Installed Height | 40 29/32 mm |
Bolt Head Size | 6 13/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 10 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- CHICAGO FAUCET Felt Washer, Slow Dashpot (333-027JKABNF)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- DIXON Constant Torque Worm Gear Clamp, 4-3/4 to 5-5/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT550L)
- Stauff Pipe & Tube Clamps