Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.55in, Size 3/8in x 3/8in
Mfr # CRA-109.5/09.5-ACT-GD-AS-U-W5-K-642012
Zoro # G4577426
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Twin Clamp
- Tube Size 3/8 in x 3/8 in
- Length 1.42 in
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # CRA-109.5/09.5-ACT-GD-AS-U-W5-K-642012
- Zoro # G4577426
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in x 3/8 in |
Length | 1.42 in |
Depth | 1.57 in |
Width | 1.42 in |
Height | 1.55 in |
Bolt Length | 34 29/32 mm |
Bolt Head Size | 6 13/32 mm |
For Strut Channel Width | 41 5/16 mm |
For Maximum Outside Diameter | 9 1/2 mm |
Overall Height | 39 13/32 mm |
Installed Height | 40 29/32 mm |
Overall Width | 36 3/32 mm |
For Outside Diameter | 9 1/2 mm |
Overall Length | 36 3/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 9 1/2 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- TUBSHROOM Ultra Revolutionary Bath Tub Drain Protector Hair Catcher (TU308284)
- CASH ACME Safety Relief Valve, 3/4 In, 30 psi, Brass (F-30)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.18in D, 316 SS, Twin Clamp (SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 3 In (454014)
- Stauff Pipe & Tube Clamps