Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.55in H, 316 SS, Twin Clamp
Mfr # CRA-110/10-ACT-GD-AS-U-W5-K-642012
Zoro # G5104928
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Twin Clamp
- Tube Size 1/8 in x 1/8 in
- Standards API RP 552, DIN 3015-1, NACE SP 0108-2008
- Width 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-110/10-ACT-GD-AS-U-W5-K-642012
- Zoro # G5104928
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/8 in x 1/8 in |
Width | 1.42 in |
Height | 1.55 in |
Pipe Size | 1/8 in |
Depth | 1.57 in |
Length | 1.42 in |
Bolt Length | 34 29/32 mm |
For Strut Channel Width | 41 5/16 mm |
For Outside Diameter | 10 mm |
Overall Height | 39 13/32 mm |
For Maximum Outside Diameter | 10 mm |
Bolt Head Size | 6 13/32 mm |
Overall Length | 36 3/32 mm |
Installed Height | 40 29/32 mm |
Overall Width | 36 3/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 10 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 3/4 Lead Free Brass Union, FNPT (XNL187-12)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-CP)
- AMERICAN STANDARD Heritage 4.5In Offset Drain (7723018.002)
- HYDROMAXX 3"x25Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0300025)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- ANVIL Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L (0500173570)
- Stauff Plumbing Accessories