Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.46in H, 316 SS, Size 31/64in
Mfr # SP-112A-ACT-DP-AS-U-W5-K-642012
Zoro # G5105305
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Standard Clamp
- Tube Size 12 mm
- Max. Pressure (PSI) 2000
- Height 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # SP-112A-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105305
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 12 mm |
Height | 1.46 in |
Width | 1.46 in |
Depth | 1.18 in |
Length | 1.46 in |
Overall Length | 37 mm |
Bolt Length | 31 51/64 mm |
Installed Height | 37 mm |
Overall Width | 37 3/32 mm |
Bolt Head Size | 6 13/32 mm |
Overall Height | 37 mm |
For Maximum Outside Diameter | 12 mm |
For Outside Diameter | 12 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" x 1/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330202)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- RON-VIK Filter Screen, 15/16", SS (5580320)
- PROPLUS SHOWER ARM W/ FLANGE, 6, BRUSHED NICKEL (194027)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.55in H, 316 SS, Twin Clamp (CRA-110/10-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- Stauff Plumbing Accessories