Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.40in H, 316 SS, Size3/8in
Mfr # CRA-109.5A-ACT-DP-AS-U-W5-K-642012
Zoro # G4577548
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 3/8 in
- Height 1.4 in
- Temp. Range (F) -13 Degrees to 194 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-109.5A-ACT-DP-AS-U-W5-K-642012
- Zoro # G4577548
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Height | 1.4 in |
Length | 1.54 in |
Depth | 1.57 in |
Width | 1.54 in |
For Strut Channel Width | 41 5/16 mm |
Overall Height | 36 mm |
Overall Length | 39 3/32 mm |
Bolt Length | 31 51/64 mm |
For Maximum Outside Diameter | 9 1/2 mm |
Overall Width | 39 3/32 mm |
Bolt Head Size | 6 13/32 mm |
Installed Height | 37 mm |
For Outside Diameter | 9 1/2 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 9 1/2 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- KISSLER Balance Spool for Delta (PB574)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 1/2in (CRA-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- Stauff Pipe & Tube Clamps