Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.40in H, 316 SS, Size 31/64in
Mfr # CRA-112A-ACT-DP-AS-U-W5-K-642012
Zoro # G5105147
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Strut Mount Standard Clamp
- Tube Size 12 mm
- Includes (2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
- Length 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # CRA-112A-ACT-DP-AS-U-W5-K-642012
- Zoro # G5105147
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 12 mm |
Length | 1.54 in |
Depth | 1.57 in |
Width | 1.54 in |
Height | 1.4 in |
Overall Length | 39 3/32 mm |
Overall Width | 39 3/32 mm |
For Outside Diameter | 12 mm |
For Strut Channel Width | 41 5/16 mm |
Overall Height | 36 mm |
For Maximum Outside Diameter | 12 mm |
Bolt Head Size | 6 13/32 mm |
Bolt Length | 31 51/64 mm |
Installed Height | 37 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- EQUIP BY T&S Ceramic Cartridge Assembly, Hot, RTC, (013787-45)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- HYDRA-ZORB Insulation Clamp, 1 1/2" Pipe x 1" Wall, 9-Series for Fiberglass (928190)
- Stauff Plumbing Accessories