Shop All Pipe & Tube Clamps
Stauff
Tube Clamp, 1.18in D, 316 SS, Twin Clamp
Mfr # SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012
Zoro # G4577469
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Anti-Corrosion Weld Mount Twin Clamp
- Tube Size 3/8 in x 3/8 in
- Includes Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
- Temp. Range (F) -13 Degrees to 194 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # SP-109.5/09.5-ACT-GD-AS-U-W5-K-642012
- Zoro # G4577469
- Country of Origin Germany
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in x 3/8 in |
Width | 1.46 in |
Height | 1.61 in |
Depth | 1.18 in |
Length | 1.46 in |
Overall Width | 37 3/32 mm |
Bolt Length | 34 29/32 mm |
For Maximum Outside Diameter | 9 1/2 mm |
Bolt Head Size | 6 13/32 mm |
Installed Height | 40 29/32 mm |
Overall Height | 41 mm |
For Outside Diameter | 9 1/2 mm |
Overall Length | 37 3/32 mm |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 9 1/2 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- SLOAN Aux Valve A19Aum Aux Valve Assembly Urinal Metal (0301131)
- ARROWHEAD BRASS Drainboiler1/2M X 3/4Hlf (221LF)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.09"L, 316 SS, 35/64" x 35/64" (CRA-214/14-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- Stauff Pipe & Tube Clamps