Shop All Hydraulic Control Valves
Stauff
Stauff Medium Pressure Needle Valve 23 Gpm, 1/2" NPT Port Size, 3000 PSI
Mfr # 450682
Zoro # G2649679
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 1 lbs
- Port Size 1/2 in. NPT
- Temp. Range 250 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # 450682
- Zoro # G2649679
- UPC # 615986039175
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 1/2 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 1 lbs |
Temp. Range | 250 F |
Description
Working Pressure 3000 PSI (200 bar) Nickel Plated Brass Body Stainless Steel Needle Temp Range: -30 degress to 250 degress (f) Flow settings can be locked with handle set-screw, For use as speed control on hydraulic and pneumatic systems where a reverse flow check valve is not needed. Graduated knob and graduated spindle to accurately control flow. Set screw locks valve in position. Meters flow in both directions. Nickel-plated brass body with stainless steel needle. Medium pressure. Max: 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- DAYTON 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (2L392)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- STAUFF Flow Control Valve 1 1/4" NPT (118353)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223013 (223013)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228954)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- Stauff Hydraulic Control Valves