Shop All Ball Valves
Stauff
CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock
Mfr # BBV-2-N06-8001-M-LD3
Zoro # G9665175
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Carbon Steel
- Body Style 2-Way
- Handle Type Zinc Lever
- Standard ANSI B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # BBV-2-N06-8001-M-LD3
- Zoro # G9665175
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Handle Type | Zinc Lever |
Standard | ANSI B1.20.1 |
Connection Type | FNPT |
Seat Material | Delrin(R) |
Max. Pressure | 7250 psi |
Temp. Range | -4 Degree F to 212 Degree F |
Ball Material | Carbon Steel |
Stem Material | Carbon Steel |
Ball Valve Basic Body Material | Carbon Steel |
Item | CS Valve,3/8" NPT,7250 PSI Max,w/Lock |
Description
CS Valve,3/8 In. NPT,7250 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P565)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU9)
- AMERICAN STANDARD Series 540A Flapper Set 1Length 7-Fm (7381193-200.0070A)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- APOLLO Ball Valve, 1in. NPT, SP, A105 CS (73A-105-01A)
- Stauff Ball Valves