Shop All Ball Valves
Stauff
CS Valve, 3/4" SAE, 6000 PSI Max
Mfr # BBV-2-U12-8001-M
Zoro # G9665446
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Carbon Steel
- Body Style 2-Way
- Connection Type Female UN/UNF Thread
- Standard SAE J 514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # BBV-2-U12-8001-M
- Zoro # G9665446
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Connection Type | Female UN/UNF Thread |
Standard | SAE J 514 |
Temp. Range | -4 Degree F to 212 Degree F |
Ball Valve Basic Body Material | Carbon Steel |
Max. Pressure | 6000 psi |
Seat Material | Delrin(R) |
Ball Material | Carbon Steel |
Item | CS Valve,3/4" SAE,6000 PSI Max |
Stem Material | Carbon Steel |
Handle Type | Carbon Steel Lever |
Description
CS Valve,3/4 In. SAE,6000 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-111)
- SHARKBITE 1/2 in. PEX Stainless Steel Clamp Rings, 25PK (UC953CP25Z)
- SHARPE VALVES Gate Valves, 150# Flanged, 8" Size (4371004450)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- Stauff Ball Valves