Shop All Ball Valves
Stauff
CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock
Mfr # BBV-2-N12-8001-M-LD3
Zoro # G9665315
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Carbon Steel
- Body Style 2-Way
- Connection Type FNPT
- Ball Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # BBV-2-N12-8001-M-LD3
- Zoro # G9665315
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Connection Type | FNPT |
Ball Material | Carbon Steel |
Stem Material | Carbon Steel |
Max. Pressure | 6000 psi |
Temp. Range | -4 Degree F to 212 Degree F |
Seat Material | Delrin(R) |
Item | CS Valve,3/4" NPT,6000 PSI Max,w/Lock |
Ball Valve Basic Body Material | Carbon Steel |
Handle Type | Carbon Steel Lever |
Standard | ANSI B1.20.1 |
Description
CS Valve,3/4 In. NPT,6000 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S800-2)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4" CPVC/EPDM, Full Port, S/T (TBH2125ASTE0000)
- Stauff Valves