Shop All Ball Valves
Stauff
CS Valve, 1.5" NPT, 6000 PSI Max, w/Lock
Mfr # FBV-2-N24-0001-MLD6
Zoro # G9665385
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Carbon Steel
- Body Style 2-Way
- Connection Type FNPT
- Temp. Range -4 Degree F to 212 Degree F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # FBV-2-N24-0001-MLD6
- Zoro # G9665385
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Connection Type | FNPT |
Temp. Range | -4 Degree F to 212 Degree F |
Seat Material | Delrin(R) |
Ball Valve Basic Body Material | Carbon Steel |
Standard | ANSI B1.20.1 |
Stem Material | Carbon Steel |
Item | CS Valve,1.5" NPT,6000 PSI Max,w/Lock |
Ball Material | Carbon Steel |
Max. Pressure | 6000 psi |
Handle Type | Carbon Steel Lever |
Description
CS Valve,1.5 In. NPT,6000 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-47)
- KOHLER O-Ring And Bearing Kit (1240392)
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- FLOWSERVE 1-1/4IN X 1IN MANUAL STAINLESS THREADED NPT BALL VALVE (K446669RE)
- Stauff Ball Valves