Shop All Ball Valves
Stauff
CS Valve, 1.5" NPT, 6000 PSI Max
Mfr # FBV-2-N24-0001-M
Zoro # G9665455
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Carbon Steel
- Body Style 2-Way
- Handle Type Carbon Steel Lever
- Ball Valve Basic Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # FBV-2-N24-0001-M
- Zoro # G9665455
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Handle Type | Carbon Steel Lever |
Ball Valve Basic Body Material | Carbon Steel |
Stem Material | Carbon Steel |
Seat Material | Delrin(R) |
Temp. Range | -4 Degree F to 212 Degree F |
Standard | ANSI B1.20.1 |
Item | CS Valve,1.5" NPT,6000 PSI Max |
Max. Pressure | 6000 psi |
Ball Material | Carbon Steel |
Connection Type | FNPT |
Description
CS Valve,1.5 In. NPT,6000 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Fine Thread Flare each X 1/2 in. D Male Brass Connector (4506309)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- NOSHOK Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, 316 SS, 0.438" Orifice, EPDM 80 O-Ring (408-FFS-EM1)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- Stauff Valves