Shop All Ball Valves
Stauff
CS Valve, 1.25" NPT, 6000 PSI Max, w/Lock
Mfr # FBV-2-N20-0001-MLD6
Zoro # G9665400
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Carbon Steel
- Body Style 2-Way
- Ball Valve Basic Body Material Carbon Steel
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # FBV-2-N20-0001-MLD6
- Zoro # G9665400
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Ball Valve Basic Body Material | Carbon Steel |
Connection Type | FNPT |
Ball Material | Carbon Steel |
Stem Material | Carbon Steel |
Standard | ANSI B1.20.1 |
Max. Pressure | 6000 psi |
Handle Type | Carbon Steel Lever |
Seat Material | Delrin(R) |
Temp. Range | -4 Degree F to 212 Degree F |
Item | CS Valve,1.25" NPT,6000 PSI Max,w/Lock |
Description
CS Valve,1.25 In. NPT,6000 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Accessory Pack 1/2In (PFAP-1210)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2430X50)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- ZORO SELECT 5/8" Barb PVC Ball Valve Inline (2270590)
- Stauff Ball Valves