Shop All Ball Valves
Stauff
CS Valve, 1.25" NPT, 6000 PSI Max
Mfr # FBV-2-N20-0001-M
Zoro # G9665419
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Carbon Steel
- Body Style 2-Way
- Temp. Range -4 Degree F to 212 Degree F
- Standard ANSI B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # FBV-2-N20-0001-M
- Zoro # G9665419
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Item | CS Valve,1.25" NPT,6000 PSI Max |
Temp. Range | -4 Degree F to 212 Degree F |
Standard | ANSI B1.20.1 |
Ball Material | Carbon Steel |
Stem Material | Carbon Steel |
Seat Material | Delrin(R) |
Handle Type | Carbon Steel Lever |
Ball Valve Basic Body Material | Carbon Steel |
Connection Type | FNPT |
Max. Pressure | 6000 psi |
Description
CS Valve,1.25 In. NPT,6000 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001203)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- Stauff Ball Valves