Shop All Ball Valves
Stauff
CS Valve, 1/2" NPT, 7250 PSI Max
Mfr # BBV-2-N08-8001-M
Zoro # G9665367
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style 2-Way
- Temp. Range -4 Degree F to 212 Degree F
- Stem Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # BBV-2-N08-8001-M
- Zoro # G9665367
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Temp. Range | -4 Degree F to 212 Degree F |
Stem Material | Carbon Steel |
Connection Type | FNPT |
Standard | ANSI B1.20.1 |
Handle Type | Zinc Lever |
Seat Material | Delrin(R) |
Ball Material | Carbon Steel |
Item | CS Valve,1/2" NPT,7250 PSI Max |
Max. Pressure | 7250 psi |
Ball Valve Basic Body Material | Carbon Steel |
Description
CS Valve,1/2 In. NPT,7250 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- CHICAGO FAUCET Single Lever Lavatory Faucet (2304-GN10AE3SWGAB)
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A091V)
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- BANJO 2In Single Union Ball Valve (UV200FP)
- Stauff Ball Valves