Shop All Ball Valves
Stauff
CS Valve, 1" SAE, 6000 PSI Max, w/Lock
Mfr # BBV-2-U16-8001-H-LD4
Zoro # G9665461
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style 2-Way
- Stem Material Carbon Steel
- Connection Type Female UN/UNF Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stauff
- MFR # BBV-2-U16-8001-H-LD4
- Zoro # G9665461
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Item | CS Valve,1" SAE,6000 PSI Max,w/Lock |
Stem Material | Carbon Steel |
Connection Type | Female UN/UNF Thread |
Ball Material | Carbon Steel |
Seat Material | Delrin(R) |
Temp. Range | -4 Degree F to 212 Degree F |
Ball Valve Basic Body Material | Carbon Steel |
Standard | SAE J 514 |
Handle Type | Carbon Steel Lever |
Max. Pressure | 6000 psi |
Description
CS Valve,1 In. SAE,6000 PSI Max,w/Lock
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Brass (948701-FA-PB-G)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max, w/Lock (BBV-2-N06-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- TMG 3 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20001TMG)
- Stauff Ball Valves