Shop All Ball Valves
Stauff
CS Valve, 1" NPT, 6000 PSI Max
Mfr # BBV-2-N16-8001-H
Zoro # G9665358
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style 2-Way
- Stem Material Carbon Steel
- Handle Type Carbon Steel Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stauff
- MFR # BBV-2-N16-8001-H
- Zoro # G9665358
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Carbon Steel |
Body Style | 2-Way |
Item | CS Valve,1" NPT,6000 PSI Max |
Stem Material | Carbon Steel |
Handle Type | Carbon Steel Lever |
Seat Material | Delrin(R) |
Max. Pressure | 6000 psi |
Temp. Range | -4 Degree F to 212 Degree F |
Standard | ANSI B1.20.1 |
Ball Valve Basic Body Material | Carbon Steel |
Connection Type | FNPT |
Ball Material | Carbon Steel |
Description
CS Valve,1 In. NPT,6000 PSI Max
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25361)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- STAUFF Manual Steel Threaded 1/4 in. Npt Ball Valve (BBVM20040200K)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- WEBSTONE Webstone 50404 Isolator Union-Flange Ball Valve - 1", Sweat (H-50404)
- Stauff Valves