Shop All Carts, Caddies & Accessories
Stationx
Divided Ultra Caddy
Mfr # ST30540
Zoro # G503977608
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stationx
- MFR # ST30540
- Zoro # G503977608
- UPC # 657248302351
- Country of Origin China
- Category Carts, Caddies & Accessories
Details
Color | White |
Item | Divide Ultra Caddy |
Description
White, , Designed With 4 Compartments & Large Curved Handle For A Comfortable Grip, Large Compartment Holds Paper Towels & Standard Spray Bottles, Small Compartments Are Great For Sponges, Gloves & Rags, High Side Walls Keep Tall Bottles From Tipping Over While Still Being Sized To Fit Under Standard Sinks.
Specifications- Dimension: 17-3/4"L x 13-1/4" W x 8-7/8" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 125 PK (MAT139)
- REID INDUSTRIES Reid Industries P201 PikStik Pro Reacher - 20 Inch (P201)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56764)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- CRAWFORD CLIP SPRING BAR 17"" WHT (SG5W)
- NATIONAL HARDWARE Storage System Gray 36In (N112-080)
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 24 gal., Blk (1966720)
- Stationx Carts, Caddies & Accessories