Shop All Static Control Products
Static Solutions Inc
Static Solutions Ultimat‚Ñ¢ II ESD Mat .060" Thick 2' x 4' Dark Blue
Mfr # UM-2448XDB
Zoro # G404921229
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Static Solutions Inc
- MFR # UM-2448XDB
- Zoro # G404921229
- Country of Origin United States
- Category Static Control Products
Description
Static solutions 24" x 48" ultimat ii mat dark blue - um-2448xdb ultimat ii is a low cost new technology static dissipative industrial grade elastomer designed for use on tables and other grounded work bench surfaces. The formula is based on the original ultimat, same great material at a lower price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- TAYLOR Fahrenheit & Celsius Analog -60 To 120 F, -50 to 50 C Hygrometer & Thermometer (6712N)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 PLUS)
- STATIC SOLUTIONS INC Static Solutions Ultimat‚Ñ¢ I Anti Static Mat .080" Thick 2' x 5' Black (UM-2460B)
- STATIC SOLUTIONS INC Static Solutions Earth Ground Checker with LED Indicator Lights & Wrist Strap Jack (SP-101)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray (2059T-2x3GKT)
- DESCO Trustat Vinyl Mat, 0.080"x30"x60" (16312)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- DESCO Heel Grounder, Economy, 1 Meg (07588)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- Static Solutions Inc Static Control Products