Shop All Specialty Cleaners
This Product is Discontinued
State Chemical
Action Wrap 1 In Wide x 30 ft, PK4 (Discontinued)
Mfr # 26015
Zoro # G4545059
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend No Legend
- Grit Size Proprietary
- Imperial Tape WxL 1 in x 30 ft
- Imperial Tape Width 1 in
- Tape Brand Action Wrap(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand State Chemical
- MFR # 26015
- Zoro # G4545059
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Grit Size | Proprietary |
Imperial Tape WxL | 1 in x 30 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 30 ft |
Details
Item | Anti-Slip Tape |
Legend | No Legend |
Tape Brand | Action Wrap(R) |
Brand | Action Wrap(R) |
Brand-Sub Brand | Action Wrap(R) |
Description
Anti-Slip Tape, 1 in, 30 ft, Grit Size Proprietary, Tape Brand Action Wrap(R), Legend No Legend, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.