Shop All Server Switches & Adapters
Startech.Com
x4 PCIe to SFF-8643 Adapter for PCIe 2.5in. NVMe U.2 SSD
Mfr # PEX4SFF8643
Zoro # G5569375
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.19 in
- Includes x4 PCI Express to SFF-8643 adapter, low-profile bracket, full-profile bracket (installed), quick-start guide
- Height 1.73 in
- Width 0.71 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX4SFF8643
- Zoro # G5569375
- UPC # 65030865050
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 3.19 in |
Height | 1.73 in |
Width | 0.71 in |
Details
Includes | x4 PCI Express to SFF-8643 adapter, low-profile bracket, full-profile bracket (installed), quick-start guide |
Color | Red |
Product Type | U.2 to PCI Express Adapter |
Compatibility | Hardware, Bus Type PCI Express, Compatible Drive Types (Type and Rate) PCIe U.2 SSD, Fan(s) No, Interface PCI Express, Number of Drives 1, Connector(s), Drive Connectors 1 - SFF-8643 (36 pin, x4 PCIe Gen 3), Host Connectors 1 - PCI Express x4, Indicators, LED Indicators 1 - LED Header for drive activity, Environmental, Humidity 15% ~ 90%, Operating Temperature 5°C to 50°C (41°F to 122°F), Storage Temperature -25°C to 70°C (-13°F to 158°F) |
Description
Add high-performance enterprise-class storage to your PC or server - Upgrade your system by providing compatibility for U.2 NVMe SSDs like the Intel SSD 750 series through a 4-lane PCI Express expansion card - x4 PCIe to SFF-8643 adapter for PCIe NVMe U.2 SSD - PCI Express 2.5in. NVM Express SSD adapter - PCI Express 3.0x4 lane host adapter - Compatible with PCIe 3.0 and PCIe 2.0 motherboards - Provides faster read/write speeds and enhanced productivity for data-heavy workloads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC BACKUPS 2200 Battery (ML7-12191111111101111154)
- MOTOROLA Leather Carry Case (RLN6302A)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- AP PRODUCTS AP Products 024-1004 LP Tank Check Monitor (024-1004)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- Startech.Com Server Switches & Adapters