Shop All Server Switches & Adapters
Startech.Com
x4 PCIe to M.2 PCIe SSD Adapter for M.2 NGFF SSD (NVMe/AHCI)
Mfr # PEX4M2E1
Zoro # G5570958
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.31 in
- Compatible With OS independent; No software or drivers required
- Width 3.15 in
- Height 0.16 in
- Includes x4 PCI Express® to M.2 PCIe SSD Adapter, low-profile bracket, full-profile bracket (pre-installed), SSD standoff and installation screw, quick start guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX4M2E1
- Zoro # G5570958
- UPC # 65030865043
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 5.31 in |
Width | 3.15 in |
Height | 0.16 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | x4 PCI Express® to M.2 PCIe SSD Adapter, low-profile bracket, full-profile bracket (pre-installed), SSD standoff and installation screw, quick start guide |
Product Type | M.2 to PCI Express Adapter |
Color | Red |
Material | Steel |
Description
ENHANCE YOUR PERFORMANCE: Connect a PCIe M.2 SSD (M-Key / NGFF / NVMe or AHCI) to your computer through PCI Express for ultra-fast data access and to boost your system’s performance - BROAD COMPATIBILITY: This M2 PCIe SSD adapter is compatible with PCIe 3.0 motherboards, and backward compatible with PCIe 2.0 and PCIe 1.0. It also supports PCIe M.2 SSDs (NVMe and AHCI): 2242, 2260, 2280, and 22110 drives for ultimate compatibility - HASSLE-FREE SETUP: With native OS support, this M 2 PCIe 3.0 x4 adapter is fast to install, ensuring an easy setup - FULL AND LOW PROFILE: This SSD PCIe M.2 adapter is equipped with a full-profile bracket, and includes a half-height/low-profile bracket for installation in small form-factor computers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- ILC Replacement for Panasonic Wx-h3050 (WX-H3050 PANASONIC)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Startech.Com Server Switches & Adapters