Shop All HDMI Cables
Startech.Com
Wireless HDMI Transmitter and Receiver Kit - 656ft. - 1080p
Mfr # ST121WHDLR
Zoro # G7149117
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2.52 in
- Length 4.33 in
- Material Plastic
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST121WHDLR
- Zoro # G7149117
- UPC # 65030872355
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 2.52 in |
Length | 4.33 in |
Height | 0.98 in |
Details
Color | Black |
Material | Plastic |
Includes | HDMI over Wireless Transmitter, HDMI over Wireless Receiver, Universal Power Adapters (NA, EU, UK), Quick-Start Guide, 5 ft [1.5 m] HDMI Cable, 3 ft [1 m] IR Blaster, 3 ft [1 m] IR Receiver, Mounting Hardware |
Output Voltage | 5 DC |
Max. Resolution | 1920 x 1080 @ 60Hz (1080p) |
Product Type | Video Extender Transmitter/Receiver |
Description
LONG-RANGE EXTENSION: This HDMI over wireless extender supports distances up to 656’ (200 m). - ALL-IN-ONE SOLUTION: Bundled kit includes both the wireless transmitter and receiver for ultimate convenience. - FULL HD EXPERIENCE: 1080p HDMI over wireless extender enables you to wirelessly boost HDMI signals 1920x1080 (1080p). - SAY GOODBYE TO CLUTTER: Eliminate cable clutter and installation costs without sacrificing picture quality, by transmitting your HDMI signal wirelessly. - PLUG-AND-PLAY: With no additional software or drivers to install, this wireless HDMI extender offers a hassle-free setup and is easy to use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC 2200va USB (sua2200) UPS Battery (2200VA USB (SUA2200) UPS BATTERY APC)
- HYBRID Model 311, Empty (STA300-B11)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STARTECH.COM 2m Premium HDMI Cbl w Ethernet, HDMM2MP (HDMM2MP)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- SECO-LARM Seco-Larm: 4K High-Speed HDMI Cable, 6ft, 28AWG, UL CL3, 18 GBPS, HDR (SLM- MC-1130-06FQ)
- DYNO HDMI PREMIUM 4K CABLES-HDMI06 - Premium HDMI Certified Cable 6FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310081)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- Startech.Com HDMI Cables