Shop All Portable Device Chargers
Startech.Com
White 2 port USB Travel Wall Charger 17W / 3.4A - 110V/220V
Mfr # USB2PACWH
Zoro # G7148505
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Includes 2 Port USB Wall Charger, Universal Power Adapter (NA/UK/EU/AUS)
- Output Voltage 5 DC
- Weight 4.20 oz
- Connector Type NEMA 1-15 Power (North America)|BS 1363 Power (UK) |CEE 7/16 Power (Europlug)|AS/NZS 3112 Power (Australia) to USB Type-A (4 pin) USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2PACWH
- Zoro # G7148505
- UPC # 65030860673
- Country of Origin China
- Category Portable Device Chargers
Details
Input Voltage | 100 - 240 AC |
Includes | 2 Port USB Wall Charger, Universal Power Adapter (NA/UK/EU/AUS) |
Output Voltage | 5 DC |
Weight | 4.20 oz |
Connector Type | NEMA 1-15 Power (North America)|BS 1363 Power (UK) |CEE 7/16 Power (Europlug)|AS/NZS 3112 Power (Australia) to USB Type-A (4 pin) USB 2.0 |
Description
Charge your tablet and phone simultaneously almost anywhere around the world - Dual Port USB Charger - White 2 Port USB Charger - 2 Port USB AC Charger for Apple and Android Devices - High Power (17 Watt / 3.4 Amp) - 1x 2.4A USB 2.0 port (for iPad &Tablets) - 1x 1A USB 2.0 port (for iPhone & smartphones) - International Travel Charger 110V/220V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- INTELLINET NETWORK SOLUTIONS Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best (739979)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- ILC Replacement For Battery Charger 10440 Charger (10440:)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- GLOBAL INDUSTRIAL LiFePO4 Lithium Battery for Extended Capacity, 5120WH (812542)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- Startech.Com Portable Device Chargers