Shop All Monitor Mounts & Brackets
Startech.Com
Wall Mounted Computer Workstation - Articulating Monitor Arm
Mfr # WALLSTSI1
Zoro # G5333597
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.43 in
- Width 26.89 in
- Material Aluminum, Steel and Plastic
- Color Silver
- Features Pivot, Cable Management, Extendable Arm, Tilt, Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # WALLSTSI1
- Zoro # G5333597
- UPC # 65030879873
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 48.43 in |
Width | 26.89 in |
Length | 29.21 in |
Details
Material | Aluminum, Steel and Plastic |
Color | Silver |
Features | Pivot, Cable Management, Extendable Arm, Tilt, Swivel |
Includes | Aluminum Pole, Wall-Mount Bracket, Spring Arm, Swivel Arm with Logo, Monitor Mount, Wall Screw Anchors, Wall Screws, Hand Screws, Keyboard Tray, Cable-Management Clips, Wrist Rest, Mouse Holder, Mouse Tray, Mouse Tray Fixed Plate, Hook-and-Loop Strip, Anti-Slip Rubber Strips, M3 Hex Key, M6 Hex Key, M4x8 mm Screws, EVA Mouse Pad, User Manual, Wall-Mount Bracket with Lock Plate, Swivel Arms |
Product Type | Wall Mount |
Description
THE WORKSTATION THAT FITS THE WAY YOU WORK: Designed for a wide range of movement, this premium wall-mounted computer workstation has independent arms for monitor and keyboard. Move it into position to work and push it back to the wall when not in use. - ARTICULATING MONITOR ARM FOR IDEAL VIEWING: The sit-stand workstation supports a VESA mount (75x75, 100x100) monitor up to 30" with max weight of 19.8 lb. (9 kg). Tilt or swivel your monitor, or rotate 360 degrees for landscape or portrait viewing. - EXTENDS OUT OR FOLDS BACK TO WALL: Extend the articulating monitor arm up to 25.6" (65 cm) from the wall, and keyboard tray up to 30.9" (78.4 cm). To save space, the monitor arm tucks within 4.75" of the wall, and keyboard tray within 3.5" of the wall. - CONVENIENT HEIGHT ADJUSTMENT: This wall-mounted sit-stand desk allows a wide range of users to work in comfort. Adjust the height of both arms along the pole up to 17.5" (44.5 cm) plus the spring monitor arm has a height adjustment range of 10.6" (27 cm). - SLIDE-AND-CLICK CONNECTIONS: The modular design, with quick slide-and-click connections, makes installation easy. Made of aluminum and steel, the compact design is ideal in space-limited areas including hospitals and warehouses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Wild Thing Power Wheels Battery (WILD THING POWER WHEELS BATTERY FISHER PRICE)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- STARTECH.COM Use The Vesa Monitor Mount Adapter To Mount Your Vesa Mount Monitor (APLVESAMNTP)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- DAC Monitor Riser Blocks, f/MP-107, Adj, 6"x1-1/2"x1-1/4", 3/EA, BK (DTA02250)
- BETTERBATTERY 32 in. Height Adjustable Arm Computer Monitor Stand; Black (BE389384)
- Startech.Com Monitor Mounts & Brackets