Shop All Monitor Mounts & Brackets
Startech.Com
Wall Mounted Computer Workstation - Articulating Dual Arm
Mfr # WALLSTSI2
Zoro # G7150718
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31.5 in
- Width 31.5 in
- Material Aluminum, Steel and Plastic
- Color Silver
- Length 41.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WALLSTSI2
- Zoro # G7150718
- UPC # 65030879880
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 31.5 in |
Width | 31.5 in |
Length | 41.73 in |
Details
Material | Aluminum, Steel and Plastic |
Color | Silver |
Includes | Aluminum Pole, Wall-Mount Bracket, Spring Arms, Swivel Arms with Logo, Monitor Mounts, Wall Screws, Wall Screw Anchors, Hand Screws, Keyboard Tray, Cable Managers, Wrist Rest, Mouse Holder, Mouse Tray, Mouse Tray Fixed Plate, Hook-and-Loop Strip, Anti-Slip Rubber Strips, M3 Hex Keys, M6 Hex Keys, M4x8 Screws, EVA Mouse Pad, User Manual, Monitor Shoulder, Wall-Mount Bracket with Lock Plate, Swivel Arms |
Features | Foldable, Articulating, Tilt, Ergonomic Design |
Product Type | Wall Mount |
Description
THE WORKSTATION THAT FITS THE WAY YOU WORK: Designed for a wide range of movement, this premium wall-mounted computer workstation has independent arms for monitor and keyboard. Move it into position to work and push it back to the wall when not in use. - ARTICULATING MONITOR ARMS FOR IDEAL VIEWING: The dual monitor sit-stand workstation supports two VESA mount (75x75, 100x100) monitors up to 30" with maximum weight of 19.8 lb. (9 kg) per display. Tilt or swivel your monitors or rotate 360 degrees. - EXTENDS OUT OR FOLDS BACK TO WALL: Extend the articulating monitor arm[s] up to 25.6" (65 cm) from the wall, and keyboard tray up to 30.9" (78.4 cm). To save space, the monitor arm tucks within 4.75" of the wall, and keyboard tray within 3.5" of the wall. - CONVENIENT HEIGHT ADJUSTMENT: This wall-mounted sit-stand desk allows a wide range of users to work in comfort. Adjust the height of both arms along the pole up to 17.5" (44.5 cm) plus the spring monitor arm has a height adjustment range of 10.6" (27 cm). - SLIDE-AND-CLICK CONNECTIONS: The modular design, with quick slide-and-click connections, makes installation easy. Made of aluminum and steel, the compact design is ideal in space-limited areas including hospitals and warehouses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- Startech.Com Monitor Mounts & Brackets