Shop All USB Hubs & Converters
Startech.Com
Virtual 7.1 USB Stereo Audio Adapter External Sound Card
Mfr # ICUSBAUDIO7
Zoro # G5569612
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.55 in
- Length 2.24 in
- Width 1 in
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019,
- Includes Instruction Manual, USB to Audio Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSBAUDIO7
- Zoro # G5569612
- UPC # 65030834223
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.55 in |
Length | 2.24 in |
Width | 1 in |
Details
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, |
Includes | Instruction Manual, USB to Audio Adapter |
Product Type | External Sound Box |
Thickness | 2.2" |
Color | Black |
System Requirements | Operating System(s): Windows 2000, Windows XP (32/64-bit), Windows Vista (32/64-bit), Windows 7 (32/64-bit), Windows 8 (32/64-bit), Mac OS X (tested up to 10.8), Linux |
Description
Turn a USB port into a virtual 7.1 channel Sound Card - Works with USB enabled laptop and desktop computers - Supports 7.1 surround sound - USB sound card / USB external sound card / Laptop sound card / USB sound adapter / USB 7.1 sound card - Plug-and-play installation - Add speaker/headphone and MIC to almost any USB system without having to manually install drivers - Built-in volume and mute controls and virtual 7.1 audio output for Windows
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Flk-vt04 Battery (FLK-VT04 BATTERY FLUKE)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Startech.Com USB Hubs & Converters