Shop All Stereo & Optical Audio Cables
Startech.Com
VHDCI Breakout Cable - VHDCI to 4x HDMI M/F
Mfr # VHDCI24HD
Zoro # G7150088
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI/VHDCI
- Length 8.66 in
- Cable Length 8.66 in
- Connector Type VHDCI (68 pin, Mini-Centronics) to HDMI (19 pin)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VHDCI24HD
- Zoro # G7150088
- UPC # 65030853682
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 8.66 in |
Cable Length | 8.66 in |
Width | 1.57 in |
Height | 0.59 in |
Details
Cable Type | HDMI/VHDCI |
Connector Type | VHDCI (68 pin, Mini-Centronics) to HDMI (19 pin) |
Color | Black |
Features | Fray Resistant, Molded, Strain Relief, Audio Return Channel (ARC), Damage Resistant, EMI Protection, Consumer Electronics Control (CEC) |
Shielding | Yes |
Includes | VHDCI Male to 4x Female HDMI Cable |
Product Type | A/V Cable |
Description
Mirror or expand your VHDCI video card across four HDMI displays - Connect up to four HDMI displays to your VHDCI video card (i.e. NVIDIA Quadro NVS and VisionTek AMD graphic cards) at resolutions of up to 1920 x 1200 - VHDCI Cable / VHDCI to 4x HDMI cable for NVIDIA & VisionTek Graphics Cards / VHDCI to HDMI / VHDCI Breakout Cable / VHDCI Connector to HDMI Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 6 Pack (ML7-12MP6361740)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- EVEREADY ENER2PK 3V 2025 Battery (2025BP-2N)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- Startech.Com Stereo & Optical Audio Cables