Shop All VGA Connectors & Cables
Startech.Com
VGA to HDMI Converter with Scaler & Audio - 1920x1200
Mfr # VGA2HDPRO2
Zoro # G7149345
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub)|3.5mm Mini-Jack (3 Position) / Mini-Toslink (SPDIF, Optical)|Toslink (SPDIF, Optical) to HDMI (19 pin)|3.5 mm Mini-Jack (3 Position)|Toslink (SPDIF, Optical)
- Color Black
- Width 4.02 in
- Length 5.79 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VGA2HDPRO2
- Zoro # G7149345
- UPC # 65030859998
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Width | 4.02 in |
Length | 5.79 in |
Height | 0.98 in |
Details
Connector Type | VGA (15 pin, High Density D-Sub)|3.5mm Mini-Jack (3 Position) / Mini-Toslink (SPDIF, Optical)|Toslink (SPDIF, Optical) to HDMI (19 pin)|3.5 mm Mini-Jack (3 Position)|Toslink (SPDIF, Optical) |
Color | Black |
Material | Steel |
Input Voltage | 100 - 240 AC |
Includes | VGA to HDMI Converter / Scaler, 4ft (1.2m) VGA Cable, 6ft (1.8m) 3.5mm to RCA Cable, Universal Power Adapter (NA/EU/UK/AU), Quick install guide |
Output Voltage | 5 DC |
Product Type | Video Scaler |
Description
Convert and scale your legacy VGA source to HDMI for compatibility with newer displays - Compatible with VGA-enabled computers and HDMI televisions monitors & projectors - Supports HD TV resolutions up to 1080p and PC resolutions up to 1920x1200 - VGA to HDMI scaler / VGA to HDMI adapter / VGA to HDMI converter / Analog to Digital Video Scaler / video and audio to HDMI - Combine and scale analog VGA video and 3.5mm audio or SPDIF audio to a fully digital HDMI output - Replacement for VGA2HDMIRPO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- SPECO TECHNOLOGIES High Resolution Video-Vga Converter, Includes Power Supply (BNCVGAHR)
- Startech.Com VGA Connectors & Cables