Shop All USB Hubs & Converters
Startech.Com
USBC Multiport Adapter HDMI 2Port USB Hub 100W PD PassThrough GbE WWCB
Mfr # 103B-USBC-MULTIPORT
Zoro # G206907940
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 103B-USBC-MULTIPORT
- Zoro # G206907940
- UPC # 65030894005
- Country of Origin Thailand
- Category USB Hubs & Converters
Description
This Certified Works With Chromebook WWCB USBC Multiport Adapter supports up to 4K 60Hz HDMI 20b HDR10 via DP Alt Mode The USBC Mini Dock converts a Chromebook Dell XPS MacBook or other USBC laptop or tablet into a workstation anywhere you go The USB TypeC Multiport Adapter features 1x HDMI video output a 2Port USB 32 Gen 1 5 Gbps Hub and Gigabit Ethernet The adapter connects to your host computers USBC USB4 or Thunderbolt 34 port Charge your host laptop and any attached USB peripherals by connecting the host laptops power supply to the dedicated USB Power Delivery PD 30 port The Multiport Adapter features an extralong attached 12inch 30 cm host cable for an extended reach to offer more set up flexibilityThis USBC Multiport Adapter is tested and certified to meet Googles Chromebook compatibility standards and ensures seamless operation with Chromebook devices ideal for setup and deployment in Google Enterprise environments Automatic firmware updates are available through ChromeOS for maximum security compatibility and performanceThe USBC to USB 32 Gen 1 hub features two downstream 5Gbps USB TypeA ports for connecting USB peripherals The Gigabit Ethernet port ensures reliable wired network access with support for PXE Boot and WoLA versatile dock solution for use at your office home office hotel or in the boardroom and is portable enough to be carried in your bag or backpack for mobile use This lightweight USBC Adapter can operate with buspower alone or use the dedicated USBC Power Delivery port to connect a USBC power adapter not included with Multiport Adapter for laptop chargingWith support for USB Power Delivery 30 pass through up to 100W the USB TypeC Multiport Adapter allows you to power and charge your laptop when connected to a USBC power source PD 30 features Fast Role Swap FRS to prevent USB data disruption when you switch power sources USBC power adapter to bus powerEnhance Productivity and Device Management with the Connectivity Tools Application The software suite includes Advanced Windows Layout Utility MAC Address PassThrough Utility USB Event Monitoring Utility and WiFi Auto Switch UtilityThis product is backed for 3years by StarTechcom including free lifetime 245 multilingual technical assistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- AIDATA Crystal Gel Mouse Pad Wrist Rest, Green (CGL003G)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- Startech.Com USB Hubs & Converters