Shop All Docking Stations
Startech.Com
USB Type-C Travel Laptop Dock - Mini Docking Station USB PD
Mfr # DKT30CHPD
Zoro # G7149932
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB-C multiport adapter, quick-start guide
- Width 2.01 in
- Height 0.71 in
- Length 3.78 in
- Cable Length 13.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DKT30CHPD
- Zoro # G7149932
- UPC # 65030864978
- Country of Origin Taiwan, Province of China
- Category Docking Stations
Dimensions
Width | 2.01 in |
Height | 0.71 in |
Length | 3.78 in |
Cable Length | 13.7 in |
Details
Includes | USB-C multiport adapter, quick-start guide |
Max. Resolution | 4096 x 2160p @ 24Hz or 3840 x 2160p (HDMI) @ 30Hz<br> Lower resolutions are also supported. |
Compatible With | Windows® 7, 8, 8.1, 10, > Mac OS® 10.9 to 10.15, > Chrome OS™ |
Material | Plastic |
Color | Black |
Features | Power Delivery 2.0, Reversible, Lightweight |
Product Type | Data/Video/Network Cable |
Cable Type | HDMI/RJ-45/USB |
Description
CONNECT TO 4K HDMI: This USB C video adapter lets you connect your USB-C equipped laptop to a 4K UHD HDMI external monitor (4096 x 2160 resolution at 24Hz or 3840 x 2160 @ 30Hz). It’s the ideal accessory for a MacBook or other USBC laptop. - POWER AND CHARGE: The USB C adapter with charging supports Power Delivery 2.0 (up to 60W), so you can use your laptop’s USB-C power adapter to power and charge your laptop. - CONNECT USB DEVICES: The USB C HDMI multiport adapter lets you connect peripheral devices like a flash drive or mouse using the two USB 3.0, USB-A ports. The USB ports are backward-compatible, so you can still use your existing devices. - PORTABLE DOCKING STATION FOR LAPTOPS: Turn your Mac or Windows laptop into a workstation anywhere you go, with this universal USB C multiport adapter with HDMI. Connect to an HDMI monitor, two USB 3.0 ports and Gigabit Ethernet, all through one USB Type-C cable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- DANTONA Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (COMP-193 PANA)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- TARGUS USBC Dp Am Sv 4KHDMI Ds 100Wpd, Dock419Usz (DOCK419USZ)
- JOTTO DESK JOT425-5632-5215 22 in. Laptop Stand & Cables Dock Desktop for 2015-2018 Ford F-150 (JO376051)
- SABRENT Docking Station with USB-C Power Delivery (DS-WSPD)
- Startech.Com Docking Stations