Shop All USB Hubs & Converters
Startech.Com
USB Type-C to HDMI Presentation Mode Adapter - 4K at 60Hz
Mfr # CDP2HD4K60SA
Zoro # G5570784
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.69 in
- Includes USB-C to HDMI video adapter, quick-start guide
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @ 60Hz
- Height 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HD4K60SA
- Zoro # G5570784
- UPC # 65030866217
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 1.69 in |
Height | 0.63 in |
Length | 7.48 in |
Cable Length | 3.74 in |
Details
Includes | USB-C to HDMI video adapter, quick-start guide |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @ 60Hz |
Features | Reversible |
Product Type | AV/Data Transfer Adapter |
Adapter Type | HDMI/USB |
Color | Black |
Description
PRESENTATION MODE SWITCH: When you turn on this switch, the USB-C to HDMI adapter prevents your computer from launching its screen saver, going to sleep or entering power save mode - HASSLE-FREE SETUP: This unique adapter is natively supported on Windows and Mac computers, and the reversible USB-C connector means you will always plug it in correctly on your first try - 4K RESOLUTION SUPPORT: This adapter lets you harness the video capabilities that are built into your computer's USB-C connection, to deliver astonishing UHD 4K 60Hz resolution to your HDMI 2.0 display - BROAD COMPATIBILITY: With this 4K adapter, you can achieve an output of up to 3840 x 2160p at 60Hz; the adapter is also backward compatible with 1080p displays, which makes it a great travel accessory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- R&D BATTERIES 6019 Replacement Battery (6019)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- AOK GROUP INC Dyconn HUBC7B 9-Port USB 3.0 Power Hub with Charging Port (HUBC7B)
- Startech.Com USB Hubs & Converters