Shop All USB Hubs & Converters
Startech.Com
USB Type C to HDMI Converter - USB C to HDMI Adapter - 4K 60,299549193
Mfr # CDP2HD4K60
Zoro # G5570635
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @ 60hz
- Includes USB-C to HDMI adapter
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
- Length 5.91 in
- Cable Length 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HD4K60
- Zoro # G5570635
- UPC # 65030865135
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 5.91 in |
Cable Length | 3.66 in |
Height | 0.43 in |
Width | 0.98 in |
Details
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @ 60hz |
Includes | USB-C to HDMI adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Color | Black |
Product Type | AV/Data Transfer Cable |
Cable Type | HDMI/USB-C |
Features | Reversible, Lightweight |
Description
4K 60HZ RESOLUTION SUPPORT: The USB C to HDMI video adapter delivers astonishing quality of Ultra HD with resolutions up to 4K at 60Hz to your monitor, projector, or display - HASSLE-FREE CONNECTION: The reversible USB Type C connector on the 4K HDMI video adapter offers an easy connection to your Windows or Mac based USB-C computer - THUNDERBOLT 3 COMPATIBILITY: This USB Type C HDMI dongle is compatible with the latest Thunderbolt 3, USB 3.1 or USB 3.0 equipped laptops that have a USB C connector and support DP Alt Mode - MAC USERS: This product may experience display detection issues with certain models of Mac. If you’re experiencing issues, please contact our technical support; for hassle-free compatibility with Mac we recommend CDP2HD4K60H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 5, 5PK (BR100B-5)
- MAXELL AAA Alkaline Battery, 36 PK (723815 - LR0336B)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- Startech.Com USB Hubs & Converters