Shop All USB Hubs & Converters
Startech.Com
USB Type C to HDMI Converter - USB C to HDMI Adapter - 4K 60,299537381
Mfr # CDP2HD4K60W
Zoro # G5569646
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.66 in
- Includes USB-C to HDMI adapter
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @ 60hz
- Height 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HD4K60W
- Zoro # G5569646
- UPC # 65030866248
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 3.66 in |
Height | 0.43 in |
Length | 5.91 in |
Width | 0.98 in |
Details
Includes | USB-C to HDMI adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @ 60hz |
Color | White |
Features | Reversible |
Product Type | A/V Adapter |
Adapter Type | HDMI/USB |
Description
4K 60HZ RESOLUTION SUPPORT: This USB C to HDMI video adapter delivers astonishing quality of Ultra HD with resolutions up to 4K at 60Hz to your monitor, projector, or display. - HASSLE-FREE CONNECTION: The reversible USB Type C connector on the 4K HDMI adapter offers an easy connection to your Windows or Mac based USB-C computer. - ULTIMATE PORTABILITY: Designed to be compact, this lightweight USBC to HDMI connector fits perfectly in your laptop carrying case making it ideal for travel. - THUNDERBOLT 3 COMPATIBILITY: This USB Type C HDMI dongle is compatible with the latest Thunderbolt 3, USB 3.1 or USB 3.0 equipped laptops that have a USB C connector and support DP Alt Mode. - MAC USERS: This product may experience display detection issues with certain models of Mac. If you’re experiencing issues please contact our technical support. For hassle-free compatibility with Mac we recommend CDP2HD4K60H.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- BATTERY CLERK AJC® Yuasa NP7-12-.250 12V 7Ah Sealed Lead Acid Battery (YUASA-NP7-12-.250)
- BLACK BOX Db9 M/M Emi/Rfi Gender Chger (FA440-R2)
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- Startech.Com USB Hubs & Converters