Shop All USB Hubs & Converters
This Product is Discontinued
Startech.Com
USB Type-C to HDMI Adapter with PD & USB Port -USB-C Adapter (Discontinued)
Mfr # CDP2HDUACP
Zoro # G5570574
This Product is Discontinued
Key Features
- Includes USB-C to 4K HDMI multifunction adapter
- Height 0.43 in
- Width 1.97 in
- Material Plastic
- Cable Length 3.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CDP2HDUACP
- Zoro # G5570574
- UPC # 65030866286
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.43 in |
Width | 1.97 in |
Cable Length | 3.98 in |
Length | 2.36 in |
Details
Includes | USB-C to 4K HDMI multifunction adapter |
Material | Plastic |
Max. Resolution | 4096 x 2160p @ 24Hz / 3840 x 2160p @ 30Hz<br> Lower resolutions are also supported. |
Color | Black |
Adapter Type | HDMI/USB |
Product Type | A/V Adapter |
Description
CONNECT TO 4K HDMI: This USB C multiport adapter with HDMI lets you connect your USB-C laptop to a 4K UHD HDMI external monitor (4096 x 2160 resolution at 24Hz or 3840 x 2160 @ 30Hz). It’s the ideal accessory for a MacBook or other USB-C laptop. - POWER AND CHARGE: The USB-C adapter with charging supports Power Delivery 2.0 (up to 60W), so you can use your laptop’s USB-C power adapter to power and charge your laptop. - CONNECT A USB DEVICE: The all-in-one adapter lets you connect a peripheral device like a flash drive or mouse using the USB 3.0 (Type A) port. The USB port is backward-compatible so you can still connect your existing USB device. - TRAVEL-FRIENDLY DESIGN: The compact design lets you carry the portable USB C HDMI multiport adapter with you wherever you go.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.