Shop All USB Hubs & Converters
Startech.Com
USB Type-C to HDMI Adapter - 4K 60Hz - USB-C Power Delivery, 299549197
Mfr # CDP2HDUCP
Zoro # G5569786
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Resolution 3840 x 2160 @ 60Hz
- Includes USB-C to HDMI Adapter
- Cable Length 3.94 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)|USB-C (24 pin) USB Power Delivery only
- Length 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HDUCP
- Zoro # G5569786
- UPC # 65030866231
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 3.94 in |
Length | 1.97 in |
Height | 0.51 in |
Width | 1.3 in |
Details
Max. Resolution | 3840 x 2160 @ 60Hz |
Includes | USB-C to HDMI Adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)|USB-C (24 pin) USB Power Delivery only |
Material | Plastic |
Product Type | A/V Adapter |
Features | HDCP 1.4, Plug and Play, HDCP 2.2 |
Color | Black |
Adapter Type | HDMI/USB |
Description
USB-C WITH POWER DELIVERY: The USB Type-C to HDMI adapter increases port availability by enabling you to charge your laptop while connecting an HDMI display using just one USB-C port - 4K RESOLUTION SUPPORT: This USB-C to 4K HDMI adapter with USB power delivery provides astonishing picture quality with support for UHD video resolutions up to 4K 60Hz - HDMI VIDEO OUTPUT: The USB Type C to HDMI adapter supports HDMI resolutions up to 3840 x 2160 60Hz, including popular high-definition resolutions like 1080p and 720p - BROAD COMPATIBILITY: The USB Type C to HDMI adapter works with your Thunderbolt 3 device, the adapter is also compatible with any device that supports USB-C DP Alt Mode
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, UHF, Black (RQX-411-BLK)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- TELE-COMMUNICATION INC Tele Communication ZOOMSWITCH-TRAINER Wireless & Corded Training Adapter Switch (ZOOMSWITCH-TRAINER)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- Startech.Com USB Hubs & Converters