Shop All USB Hubs & Converters
Startech.Com
USB Type-C to DVI adapter - USB-C to Video Converter - White
Mfr # CDP2DVIW
Zoro # G5570285
original price:
$31.09
5% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution 1920x1200
- Height 0.59 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to DVI-I (29 pin)
- Width 1.69 in
- Cable Length 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2DVIW
- Zoro # G5570285
- UPC # 65030863353
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.59 in |
Width | 1.69 in |
Cable Length | 5.51 in |
Length | 7.36 in |
Details
Max. Resolution | 1920x1200 |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DVI-I (29 pin) |
Includes | USB-C to DVI adapter |
Color | White |
Cable Type | DVI/USB |
Product Type | Video/Data Transfer Cable |
Features | Lightweight, Reversible |
Description
IDEAL FOR TRAVEL: Designed to be compact, this USB C video adapter fits perfectly into your laptop bag. It enables you to connect your USB Type C device (MacBook, Chromebook, etc.) to a DVI display, making it a great travel companion. - CRYSTAL-CLEAR PICTURE: You won’t compromise picture quality when connecting your USB-C laptop to a DVI display when using this converter. It delivers the full HD experience on your monitor or projector with support for resolutions up to 1920x1200. - ULTIMATE COMPATIBILITY: This USB-C video adapter works with your USBC and Thunderbolt 3 devices. It is also compatible with both Windows and Mac to ensure broad compatibility with several systems. - BRING-YOUR-OWN-DEVICE: This lightweight USB C to DVI D adapter is perfect for BYOD and hot-desk work environments, enabling you to be ready to connect USB Type-C laptop or device to a DVI display no matter where you are.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- Startech.Com USB Hubs & Converters