Shop All USB Hubs & Converters
Startech.Com
USB Type-C to DVI adapter - USB-C to Video Converter - Black
Mfr # CDP2DVI
Zoro # G5569996
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Resolution 1920x1200
- Width 1.69 in
- Height 0.59 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to DVI-I (29 pin)
- Length 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2DVI
- Zoro # G5569996
- UPC # 65030863322
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 1.69 in |
Height | 0.59 in |
Length | 7.36 in |
Cable Length | 0.55 in |
Details
Max. Resolution | 1920x1200 |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DVI-I (29 pin) |
Includes | USB-C to DVI adapter |
Color | Black |
Features | Reversible, Lightweight |
Cable Type | DVI/USB |
Product Type | Video/Data Transfer Cable |
Description
CRYSTAL-CLEAR PICTURE: When connecting your USB-C laptop to a DVI display when using this converter, it delivers the full HD experience on your monitor with support for resolutions up to 1920x1200 - ULTIMATE COMPATIBILITY: This USB-C video adapter works with your USBC and Thunderbolt 3 devices; it is also compatible with both Windows and Mac to ensure broad compatibility with several systems - BRING-YOUR-OWN-DEVICE: This lightweight USB C to DVI D adapter is perfect for hot-desk work environments, enabling you to be ready to connect USB-C device to a DVI display no matter where you are - IDEAL FOR TRAVEL: Designed to be compact, this USB C video adapter fits perfectly into your laptop bag; it enables you to connect your USB Type C device to a DVI display, making it a great travel companion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultrafire Icr18650 (ICR18650 ULTRAFIRE)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- PANASONIC 3V Coin Cell Battery Replaces ECR2016, BR2016, 208-202, 208-204, PK 2 (CR2016PA/2BL)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- Startech.Com USB Hubs & Converters