Shop All USB Hubs & Converters
Startech.Com
USB Type-C to DisplayPort Adapter - USB-C to Video Converter, 299549180
Mfr # CDP2DPW
Zoro # G5570714
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB-C to DisplayPort adapter
- Length 7.09 in
- Width 1.46 in
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @30hz
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2DPW
- Zoro # G5570714
- UPC # 65030863063
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 7.09 in |
Width | 1.46 in |
Cable Length | 5.51 in |
Height | 0.55 in |
Details
Includes | USB-C to DisplayPort adapter |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @30hz |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin) |
Color | White |
Features | Plug & Play, HDCP 1.4, Reversible, HDCP 2.2 |
Cable Type | DisplayPort/USB |
Product Type | A/V Cable |
Compatibility | Dell XPS NotebookMacbook Surface Laptop 3, Pro 7 Book 2/3 |
Description
4K 60HZ RESOLUTION: This USB C to DisplayPort Adapter delivers UHD video to your 4K 60Hz display, perfect for high-resolution tasks. It is also backward compatible with 1080p monitors or displays. - HASSLE-FREE CONNECTION: The reversible USB Type-C Connector on the USB C to DP Adapter allows for an easy connection to your Windows or Mac based Thunderbolt 3 computer. - THUNDERBOLT 3 AND USB 3.1 COMPATIBILITY: This 4K DisplayPort adapter connects to a USB Type C 3.1 or Thunderbolt 3 port on devices that can pass a DP video signal. - LIGHTWEIGHT DESIGN: This USB-C monitor adapter is lightweight and fits perfectly in your laptop bag. Its design is ideal for BYOD (Bring Your Own Device) applications at the office or while travelling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 209800-28b (209800-28B)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- Startech.Com USB Hubs & Converters