Shop All USB Hubs & Converters
Startech.Com
USB Type-C to DisplayPort Adapter - USB-C to Video Converter, 299549172
Mfr # CDP2DP
Zoro # G5569515
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.55 in
- Length 7.09 in
- Includes USB-C to DisplayPort adapter
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @ 60hz
- Cable Length 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2DP
- Zoro # G5569515
- UPC # 65030862622
- Country of Origin Viet Nam
- Category USB Hubs & Converters
Dimensions
Height | 0.55 in |
Length | 7.09 in |
Cable Length | 5.51 in |
Width | 1.46 in |
Details
Includes | USB-C to DisplayPort adapter |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @ 60hz |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin) |
Cable Type | DisplayPort/USB-C |
Product Type | A/V Cable |
Features | Reversible, Plug & Play, HDCP 1.4, HDCP 2.2, Display Stream Compression (DSC) |
Color | Black |
Compatibility | Lenovo ThinkPad X1 Carbon Extreme, HP: EliteBook, Spectre, ZBook, Microsoft : Surface Laptop 3, Surface Pro 7, Surface Book 2, Surface Book 3, Dell: XPS, Precision, Latitude |
Description
4K 60HZ RESOLUTION: This USB C to DisplayPort Adapter delivers UHD video to your 4K 60Hz display, perfect for high-resolution tasks. It is also backward compatible with 1080p monitors or displays - HASSLE-FREE CONNECTION: The reversible USB Type-C Connector on the USB C to DP Adapter allows for an easy connection to your Windows or Mac based Thunderbolt 3 computer - THUNDERBOLT 3 AND USB 3.1 COMPATIBILITY: This 4K DisplayPort adapter connects to a USB Type C 3.1 or Thunderbolt 3 port on devices that can pass a DP video signal - LIGHTWEIGHT DESIGN: This USB-C monitor adapter is lightweight and fits perfectly in your laptop bag. Its design is ideal for BYOD (Bring Your Own Device) applications at the office or while travelling
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips UHP 300-250w 1.1 E21.7 (UHP 300-250W 1.1 E21.7 PHILIPS)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- CETIS Trimline Phone, White (205TMW (White))
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- AOK GROUP INC Dyconn HUB4B-P Portable 4-Port USB 3.0 Hub (HUB4B-P)
- Startech.Com USB Hubs & Converters