Shop All USB Cables
Startech.Com
USB to Serial RS232 Converter w/ Removable USB Cable
Mfr # ICUSB232D
Zoro # G5488735
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 71.97 in
- Color Black
- Material Plastic
- Includes USB to RS232 Adapter, 6ft USB Cable - A to B, Driver CD, Instruction Manual
- Length 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB232D
- Zoro # G5488735
- UPC # 65030859448
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 71.97 in |
Length | 2.32 in |
Height | 0.87 in |
Width | 1.26 in |
Details
Color | Black |
Material | Plastic |
Includes | USB to RS232 Adapter, 6ft USB Cable - A to B, Driver CD, Instruction Manual |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.11.x <i>LTS Versions only</i> |
Product Type | Data Transfer Adapter |
Adapter Type | Serial/USB |
Description
Add an RS232 serial port to your laptop or desktop computer through USB with a detachable USB cable - 1 Port USB to RS232 DB9 Serial Adapter with Detachable 6ft USB A to B Cable - USB to Serial Adapter - USB to RS232 Converter - USB to Serial Cable - Detachable USB cable design (6ft / 1.8m USB A-B cable included)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- GARMIN Dash Cam Mini 2 - Black (010-02504-00)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM This Usb To Usb C Cable 10 Pack Lets You Charge And Sync Your Usb (USB2AC2M10PK)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- CLONECLON 3 Port USBC Silver USB Hub (CL3753078)
- Startech.Com USB Cables