Shop All Network Serial Cables
Startech.Com
Usb To Rs232 2Pt Ser Db9 Adpt
Mfr # ICUSB232C2
Zoro # G2570448
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Data Transfer Cable
- Cable Length 1 ft
- Cable Type Serial/USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB232C2
- Zoro # G2570448
- UPC # 65030820561
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 1 ft |
Details
Color | Black |
Product Type | Data Transfer Cable |
Cable Type | Serial/USB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- LOGITECH MX Keys S Combo B2B (920-012274)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291CT)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- ADAPTEC Cable Internal Mini Serial Attached SCSI SAS-SATA SFF-8087 Brown (2275200-R)
- ADD-ON Addon Juniper Networks Ex-Qsfp-40Ge-Dac-50Cm Compatible Taa Compliant (EX-QSFP-40GE-DAC-50CM-AO)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 15 foot (FWT10D1-02315)
- Startech.Com Network Serial Cables