Shop All USB Flash Drives
Startech.Com
USB to mSATA Converter for Raspberry Pi Development Boards
Mfr # PIB2MS1
Zoro # G7149546
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Compatible With OS independent; No software or drivers required
- Includes USB to mSATA converter, USB-A to Micro-B cable, standoffs, nuts, screws, quick-start guide, mSATA mounting screws
- Length 2.56 in
- Width 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PIB2MS1
- Zoro # G7149546
- UPC # 65030866804
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 2.56 in |
Width | 2.17 in |
Height | 0.43 in |
Details
Color | Red |
Compatible With | OS independent; No software or drivers required |
Includes | USB to mSATA converter, USB-A to Micro-B cable, standoffs, nuts, screws, quick-start guide, mSATA mounting screws |
Compatibility | Raspberry Pi Single-board Computers |
Product Type | mSATA to USB Adapter |
Description
Connect an mSATA drive to your development board to add increased data storage capacity - USB to mSATA converter for Raspberry Pi & development boards - USB to mini SATA Adapter for Raspberry Pi - Supports SATA I, II & III mSATA SSD Drives - Includes USB cable and mounting accessories for Raspberry Pi - Dev board mini-SATA adapter lets you connect an mSATA SSD directly through your dev board’s USB-A port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Vertical Badge Holder w/Clip, Clr, PK50 (75457)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- VERBATIM Micro Plus 16GB USB Flash Drive (97764)
- VERBATIM Pro 600X SDHC Memory Card, UHSI V3, 16GB (98046)
- SONY 8mm 170m AIT 25-65GB Data Cartridge with Chip (SDX1-25C)
- SONY LTO5 Ultrium Cartridge 1500GB-3TB (LTX1500G)
- SONY LTO-1 Ultrium 100-200GB Data Cartridge (LTX100G)
- SANDISK SD Ult mSDHCTM UHS I Card w Adpt 256GB (QUA4256GAN6MA)
- SONY AIT-5 Tape Cartridge Data Cartridge AIT AIT-5 400 GB Native-1040 GB Compressed (SDX5400C)
- Startech.Com USB Flash Drives