Shop All USB Hubs & Converters
Startech.Com
USB to DP 4K Video Card - USB 3.0 to DisplayPort Adapter
Mfr # USB32DPES2
Zoro # G5570023
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.63 in
- Max. Resolution 4K x 2K @ 30Hz
- Memory 64MB
- Compatible With Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64)
- Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32DPES2
- Zoro # G5570023
- UPC # 65030875561
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.63 in |
Length | 2.95 in |
Width | 2.17 in |
Cable Length | 7.87 in |
Details
Max. Resolution | 4K x 2K @ 30Hz |
Memory | 64MB |
Compatible With | Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64) |
Includes | USB video adapter, quick-start guide |
Material | Plastic |
Connector Type | USB Type-A (9 pin) USB 3.0 to DisplayPort (20 pin) |
Product Type | A/V Adapter |
Color | Black |
Adapter Type | DisplayPort/USB |
Description
CREATE A MULTI MONITOR WORKSTATION: Use this USB 3.0 to DisplayPort adapter to add a 4K capable monitor to your Windows computer - BOOST YOUR PRODUCTIVITY: Be more productive by multitasking on an additional, independent display with this USB to DP video display adapter for Windows - 4K RESOLUTION SUPPORT: Enjoy exceptional USB video performance with support for video resolutions up to 4K 30Hz - IDEAL FOR TRAVEL: With no external power adapter required, this dual monitor display adapter makes the perfect travel companion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 16Gb C3 Usb 3.0 Flash Drive (PE246952)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- LOGITECH Wireless Mouse M185, 910002225 (910-002225)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 35-Pack (VDV813-619)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- Startech.Com USB Hubs & Converters