Shop All Network Serial Cables
Startech.Com
Usb Secure Chg Cab 1M Usbc To
Mfr # USBSCHAC1M
Zoro # G400684500
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.28 ft
- Color Black
- Cable Type USB/USB-C
- Features Passive, Molded, Resilient, Charging, Noise-free, Fray Resistant, Stranded, Rugged, Flexible, Heavy Duty, Scratch Resistant, Damage Resistant
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBSCHAC1M
- Zoro # G400684500
- UPC # 65030883511
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 3.28 ft |
Details
Color | Black |
Cable Type | USB/USB-C |
Features | Passive, Molded, Resilient, Charging, Noise-free, Fray Resistant, Stranded, Rugged, Flexible, Heavy Duty, Scratch Resistant, Damage Resistant |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Fsj1-50a (FSJ1-50A COMMSCOPE)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- NOCO Power Adapter, For 56W XGC Power Adapter (XGC4)
- MAKITA Tool-less Dust Extraction Cutting/Tuc 5 (191G06-2)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- ADAPTEC Cable Internal Mini Serial Attached SCSI SAS-SATA SFF-8087 Brown (2275200-R)
- ADD-ON Addon Juniper Networks Ex-Qsfp-40Ge-Dac-50Cm Compatible Taa Compliant (EX-QSFP-40GE-DAC-50CM-AO)
- ADD-ON Addon Cisco Sfp-H25G-Cu2M Compatible Taa Compliant 25Gbase-Cu Sfp28 (SFP-H25G-CU2M-AO)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 25Ft (180218)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- Startech.Com Network Serial Cables