Shop All KVM Switches
Startech.Com
USB PS2 KVM Console Extender Cat5 Extender - 500ft
Mfr # SV565UTP
Zoro # G7149616
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes Local Unit , Remote Unit , Power Adapters , Packs Rubber Feet , Instruction Manual
- Width 6.1 in
- Height 0.79 in
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV565UTP
- Zoro # G7149616
- UPC # 65030812887
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Width | 6.1 in |
Height | 0.79 in |
Length | 2.95 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | Local Unit , Remote Unit , Power Adapters , Packs Rubber Feet , Instruction Manual |
Input Voltage | 100 - 240 AC |
Power Consumption | 5.4 |
Output Voltage | 9 DC |
Color | Black |
Product Type | KVM Console/Extender |
Description
Operate a USB or PS/2 & VGA KVM or PC from up to 500 ft away - Supports auto-switching between host and remote users - Compatible with USB and PS/2 computers at the host and remote locations - Easy installation using industry-standard UTP network cable - Intuitive hotkey commands - KVM extender - KVM Extender CAT5 - Console extender
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- BZBGEAR 4x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit (BG-8K-HS41)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- ATEN Usb Displayport Hdbaset 2.0 Kvm Extender 4K At 330Ft (CE920)
- BZBGEAR 2x1 4K UHD KVM Switcher with USB2.0 Ports for Peripherals and Audio Support (BG-UHD-KVM21A)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- Startech.Com KVM Switches