Shop All HDMI Cables
Startech.Com
USB HDMI Extender over Cat5e / 6 HD Extender 330ft
Mfr # SV565UTPHDU
Zoro # G7150054
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.41 in
- Length 6.89 in
- Material Aluminum
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV565UTPHDU
- Zoro # G7150054
- UPC # 65030853057
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 4.41 in |
Length | 6.89 in |
Height | 1.18 in |
Details
Color | Black |
Material | Aluminum |
Compatible With | OS independent; No software or drivers required |
Input Voltage | 100 - 240 AC |
Includes | local transmitter unit, universal power adapters (NA, EU ,UK), remote receiver unit, HDMI cable, USB cable, quick-start guide, mounting kit |
Output Voltage | 5 DC |
Max. Resolution | Full uncompressed 1080p and 1920x1200<br /> |
Power Consumption | 15 W |
Product Type | KVM Console/Extender |
Number of USB Ports | 6 |
Description
KVM EXTENSION: Operate a PC from up to 330ft (100m) away, with uncompressed 1080p HDMI video and USB keyboard / mouse over CAT5e or CAT6 with this USB HDMI over CAT5e/CAT6 KVM extender. - INSTALLATION READY: This plug and play KVM switch extender is ready for installation and includes 2x KVM extenders, 1x transmitter, 1x receiver, 1x mounting kit, 1x HDMI and USB cable. - VERSATILE DESIGN: Featuring a tough, black aluminum housing, this IT-grade KVM console extender can be used practically anywhere, making it ideal for IT and business professionals. - CONNECT YOUR PERIPHERALS: With 3x USB 2.0 ports, you can connect your keyboard, mouse, printer or other USB enabled devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- ILC Replacement for R&D Batteries Cr2477n (CR2477N R&D BATTERIES)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNCE-24VCHGR)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM 2m Premium HDMI Cbl w Ethernet, HDMM2MP (HDMM2MP)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- Startech.Com HDMI Cables